WORLD-BEAM QS30 Series

Item #: 0000589
Cat #: QS30LPQ
UPC:
Call for price
Company wide:
0 in stock
WORLD-BEAM QS30 Series: Polarized Retro, Range: 8 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Euro-Style Quick Disconnect Connector

Overview

WORLD-BEAM QS30 Series: Polarized Retro, Range: 8 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Euro-Style Quick Disconnect Connector
Also known as: QS30LPQ, BANQS30LPQ

Specifications

Volts DC: 10, 30
Material: Thermoplastic
IP/NEMA Rating: IP67
Volts DC: 10, 30
IP/NEMA Rating: IP67
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)