Vertical Drop Tele-Power Pole, Blank, Steel, 10'4"

Item #: 0000505

Cat #: 25DTC-E10

UPC: 786776172553

$ 357.53 EA
Company wide:
0 in stock
Two-Compartment Pole, Nominal Material Thickness: 0.04" (1.0mm), Gray or Ivory Boot Base, Furnished, Unwired without Outlets, Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished, Length: 10' 4"

Overview

Two-Compartment Pole, Nominal Material Thickness: 0.04" (1.0mm), Gray or Ivory Boot Base, Furnished, Unwired without Outlets, Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished, Length: 10' 4"
Also known as: 786776172553, 25DTC-E10, WMD25DTCE10

Specifications

Color: Gray, Ivory
Material: Steel
Length: 124 in
Color: Gray, Ivory
Length: 124 in
Material: Steel