Power Splicer Block, 760A, 600V AC/DC, 10 kA, Tin-Plated, Aluminum Connector

Item #: 0000491

Cat #: 16504-3

UPC: 051712208314

$ 478.67 EA
Company wide:
0 in stock
Documents & Guides
Power Splicer Block, 600 Volt AC/DC, 760 Amp, 3-Pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector

Overview

Power Splicer Block, 600 Volt AC/DC, 760 Amp, 3-Pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712208314, 16504-3, BUS165043

Specifications

Amps: 760
Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 500
Amps: 760
Color: Black
Allowable Gauge Range: 6 - 500
Volts DC: 600
Volts AC: 600