Liquidtight Flexible Metal Conduit, Type MTC, 1/2", Black, 100' Coil

Item #: 0000464

Cat #: 38312

UPC: 714118383121

Company wide:
0 in stock
Documents & Guides
Thermoplastic PVC Jacket 1/2" MTC Black 100 Ft. Carton, Hot Dipped Zinc Galvanized Steel Core 17 Polyvinyl Chloride Cover, Size Range: 3/8" thru 2"- Black, Cover Size Range: 3/8" thru 2"- Black, Extra Flexible. For Use in Machine Centers and Robotics Temperature Range: -4°F to +140°F

Overview

Thermoplastic PVC Jacket 1/2" MTC Black 100 Ft. Carton, Hot Dipped Zinc Galvanized Steel Core 17 Polyvinyl Chloride Cover, Size Range: 3/8" thru 2"- Black, Cover Size Range: 3/8" thru 2"- Black, Extra Flexible. For Use in Machine Centers and Robotics Temperature Range: -4°F to +140°F

The Sealtite® line of flexible conduit is our premium grade of product and is available in a wide variety of jacket types to satisfy the most demanding needs of industrial and commercial applications. Some of what differentiates this premium conduit from the standard grade is the use of much stronger compressed, square locked and interlocked core designs. Sealtite® - MTC is a super-flexible, liquidtight conduit designed primarily for the machine tool industry.

Also known as: 714118383121, 38312, ANM38312

Specifications

Length: 100 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Length: 100 ft
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Stranding: Stranded