Compact Ceiling Speaker, 4W, 4"

Item #: 0000387

Cat #: SEC4T

UPC: 765368482027

Company wide:
0 in stock
Documents & Guides
Compact Ceiling Speaker, 4 Watts, 4 Inches, SPR Clamp

Overview

Compact Ceiling Speaker, 4 Watts, 4 Inches, SPR Clamp
Also known as: 765368482027, SEC4T, BOGSEC4T

Specifications

Type: Speaker
Color: White
Type: Speaker
Color: White