Heater Interior, ComPak Series, 1000W 208V

Item #: 0000375

Cat #: CS108

UPC: 027418675576

$ 120.14 EA
Company wide:
79 in stock
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 67557*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 67557*

Warm up in a hurry with a fast-heating coil element. Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature. Enjoy trouble-free use, thanks to a durable, reliable design. No sharp edges, so kids and pets stay safe. Install in any room, thanks to a compact design and horizontal or vertical mounting options. Ceiling installation is possible with models that are 1,500 watts or less. Available with or without a built-in adjustable thermostat. Proudly made in the USA. 2-year warranty. ETL listed to UL standards

Also known as: 027418675576, CS108, CDTCS108

Specifications

Wattage: 1000
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1000
Mounting: Wall
Volts AC: 208
Family / Style: ComPak