5A, 3P, 400-500V, 48VDC, CP-T Power Supply

Item #: 0000369

Cat #: 1SVR 427 054 R2000

UPC:

$ 899.17 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 48V DC. Rated Output Current: 5 Amps (240 Watts).

Overview

5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 48V DC. Rated Output Current: 5 Amps (240 Watts).
Also known as: 1SVR 427 054 R2000, ABB1SVR427054R2000

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Volts DC: 48
Type: Power Supply
Phase: 3
Amps: 5
Type: Power Supply
Volts AC: 480
Volts DC: 48