4' LED Fixture Wrap

Item #: 0000368

Cat #: LBL4 LP835

UPC: 190887819199

$ 163.08 EA
Company wide:
69 in stock
Documents & Guides
LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 3500K, Lumens: 4,188, Dimmable (0-10V), Rated Life: 50,000 Hours

Overview

LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 3500K, Lumens: 4,188, Dimmable (0-10V), Rated Life: 50,000 Hours

LBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, stairwells and offices

Also known as: 190887819199, LBL4 LP835, LITLBL4LP835

Specifications

Wattage: 32
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 4000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277