2' LED Fixture Wrap

Item #: 0000367

Cat #: LBL2 LP835

UPC: 190887819380

$ 169.82 EA
Company wide:
6 in stock
Documents & Guides
LED Fixture Wrap, 2', 17W, 120-277V, Color Temperature: 3500K, Lumens: 2248, Dimmable (0-10V), Rated Life: 60,000 Hours

Overview

LED Fixture Wrap, 2', 17W, 120-277V, Color Temperature: 3500K, Lumens: 2248, Dimmable (0-10V), Rated Life: 60,000 Hours

Contractor Select LED Wraparound, 80+ CRI, 3500K, SKU - 254RKL

Also known as: 190887819380, LBL2 LP835, LITLBL2LP835

Specifications

Lumens: 2200
Wattage: 17
Length: 24 in , 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2200
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 17
Color: White
Light Technology: LED
Volts AC Range: 120 - 277