PLATT logo

4SQ BOX WELDED 2-1/8 DEEP 1/2-3/4 TKO

Item #: 0000360
Cat #: 232RAC
UPC: 050169602324
$ 39.13 EA
Company wide:
18 in stock
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V

Overview

4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169602324, 232RAC, RAC232RAC

Specifications

Knockouts: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Product Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)