LED Headlamp with Silicone Hard Hat Strap

Item #: 0000349
Cat #: 56220
UPC: 092644562204
$ 26.97 EA
Company wide:
62 in stock
Headlamp, Industrial Grade, Bulb Type: LED, Body Color: Orange, Light Color: White, Light Output: 150/50, Run Time: 6/10 Hours, Power Requirments: (3) AAA Batteries Included, 45° Tilt Capability

Overview

Headlamp, Industrial Grade, Bulb Type: LED, Body Color: Orange, Light Color: White, Light Output: 150/50, Run Time: 6/10 Hours, Power Requirments: (3) AAA Batteries Included, 45° Tilt Capability
Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.The Headlamp has an anti-slip silicone strap to keep it securely fit to a hard hat. A 45-degree tilt allows the user to vary the beam direction to focus light exactly where it is needed. The strap is pre-adjusted to fit quickly onto a hard hat. The headlamp has two modes: spotlight or floodlight, depending on the necessary required focus.
Also known as: 092644562204, 56220, KLE56220

Specifications

Type: LED, Headlamp
Standards: California Proposition 65
Type: LED, Headlamp
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)