MM LED BB 70W BU

Item #: 0000300

Cat #: MLEDNA702P5BU

UPC: 781381961141

Company wide:
0 in stock
Documents & Guides
APP MLEDNA702P5BU MM LED BB 70W BU P5 REFRACTOR

Overview

APP MLEDNA702P5BU MM LED BB 70W BU P5 REFRACTOR
Also known as: 781381961141, MLEDNA702P5BU, APPMLEDNA702P5BU

Specifications

Wattage: 35
Mounting: Pendant
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 2300
Light Technology: LED
Mounting: Pendant
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277