Man Cont 30A 600VAC 3P ST FrontWire BK

Item #: 0000291

Cat #: AH7810UD

UPC: 040893006048

$ 99.08 EA
Company wide:
180 in stock
Documents & Guides
Man Cont 30A 600VAC 3P ST FrontWire BK 3006048

Overview

Man Cont 30A 600VAC 3P ST FrontWire BK 3006048

Arrow Hart’s comprehensive offering of industrial grade manual motor control switches are engineered to provide reliable performance in industrial applications.

Also known as: 040893006048, AH7810UD, CWDAH7810UD

Specifications

Poles: 3
Color: Black
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Color: Black
Volts AC: 600