LITH IBH-15000LM-SD080-MD-MVOLT-GZ1

Item #: 0000275

Cat #: IBH15000LMSDMDM

UPC: 888791507799

Call for price
Company wide:
0 in stock
Documents & Guides
LIT IBH-15000LM-SD080-MD- MVOLT-GZ10-50K-70CRI-WH

Overview

LIT IBH-15000LM-SD080-MD- MVOLT-GZ10-50K-70CRI-WH
Also known as: 888791507799, IBH15000LMSDMDM, LITIBH15000LMSDMDM

Specifications

Wattage: 140
Color Temperature: 5000 (Bright White)
Lumens: 15000
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 140
Lumens: 15000
Width: 12 in, 1 ft
Color: White
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277