Plug CR 50A 125V 2P3W H/L Armored

Item #: 0000254

Cat #: 63CR61

UPC: 040893681856

$ 114.64 EA
Company wide:
0 in stock
Eaton corrosion resistant locking plug, #12-4 AWG, 50A, Marine, 125V, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, Nylon, 0.68 to 1.33 in

Overview

Eaton corrosion resistant locking plug, #12-4 AWG, 50A, Marine, 125V, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, Nylon, 0.68 to 1.33 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 040893681856, 63CR61, CWD63CR61

Specifications

Type: Locking
Material: Nylon
Type: Locking
Material: Nylon