Plug 50A 125V 2P3W Str GY

Item #: 0000234

Cat #: 5712N

UPC: 040893020358

$ 138.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020358, 5712N, CWD5712N

Specifications

Color: Gray
Material: Nylon
Type: Straight Blade
Color: Gray
Type: Straight Blade
Material: Nylon