Conn 20A 250V 2P3W Str AutoGrip BW

Item #: 0000220

Cat #: 5469N

UPC: 040893019109

$ 37.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip straight blade connector, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart auto grip straight blade connector, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893019109, 5469N, CWD5469N

Specifications

Type: Grounding, Industrial Grade, Plug, Straight Blade
Color: Black
Amps: 20
Volts AC: 240
Material: Rubber
NEMA Configuration: 6-20P
Type: Grounding, Industrial Grade, Plug, Straight Blade
Amps: 20
Material: Rubber
Color: Black
Volts AC: 240
NEMA Configuration: 6-20P