Conn CR 20A 125V 2P3W Str AutoGrip YL

Item #: 0000219

Cat #: 5369NCR

UPC: 040893018904

$ 45.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade connector,#16-12 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,Corrosion resistant,Nylon,5-20R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade connector,#16-12 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,Corrosion resistant,Nylon,5-20R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 040893018904, 5369NCR, CWD5369NCR

Specifications

Type: Industrial
Material: Nylon
Color: Yellow
Type: Industrial
Color: Yellow
Material: Nylon