LED High Bay, 4', 5000K, 120-277V

Item #: 0000198

Cat #: CHB-190WLED-UNIV-50-FRL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED High Bay Fixture, 4', 5000K, 120-277V, Universal Driver, Frosted Acrylic Lens

Overview

LED High Bay Fixture, 4', 5000K, 120-277V, Universal Driver, Frosted Acrylic Lens
Also known as: CHB-190WLED-UNIV-50-FRL, ILPCHB190WLEDUNIV

Specifications

Color Temperature: 5000 (Bright White)
Color: Frosted
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Color: Frosted
Light Technology: LED
Shape: Rectangular