Cover WP Nylon - 30A Powerlock Recp GY

Item #: 0000157

Cat #: 20416N

UPC: 040893627434

$ 86.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton nylon receptacle cover, Weatherproof, self-closing, Industrial application, Gray, Wet/damp locations, Glass-filled, Used with lift lid cover for 4-wire 30A receptacles

Overview

Eaton nylon receptacle cover, Weatherproof, self-closing, Industrial application, Gray, Wet/damp locations, Glass-filled, Used with lift lid cover for 4-wire 30A receptacles

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 040893627434, 20416N, CWD20416N

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum