Key Replacement for AH Locking Switches

Item #: 0000152

Cat #: AH2000

UPC: 040893040936

$ 4.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton key, Used with 1895L and 1995L locking switches

Overview

Eaton key, Used with 1895L and 1995L locking switches
Also known as: 040893040936, AH2000, CWDAH2000

Specifications

No Specifications Available