This product has been discontinued.

181.6W Round LED High Bay, 40K
Item #: 0000145
Cat #: JEBL 24L 40K 80CRI
UPC: 191848153918
$ 191.46 EA
Clearance
Price good while supplies last
Company wide:
18
in stock
Discontinued
Documents & Guides
LED High Bay, 181.6W, 120-277V, 0-10V Dimming, Lumens: 26558, CRI: 80, Color Temperature: 4000K, White Finish
Overview
LED High Bay, 181.6W, 120-277V, 0-10V Dimming, Lumens: 26558, CRI: 80, Color Temperature: 4000K, White Finish
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.
Also known as: 191848153918, JEBL 24L 40K 80CRI, LITJEBL24L40KWH
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 26000 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 181.600 |
| Diameter: | 15.750 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Diameter: | 15.750 in |
| Lumens: | 26000 |
| Light Technology: | LED |
| Wattage: | 181.600 |
| Volts AC Range: | 120 - 277 |