15 Amp, 125 Volt Tamper Resistant GFCI, Biscuit

Item #: 0000131

Cat #: SCR-15-GFST-BI

UPC: 784276158916

$ 120.15 EA
Company wide:
23 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Biscuit

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Biscuit
Also known as: 784276158916, SCR-15-GFST-BI, LUTSCR15GFSTBI

Specifications

Mounting: Insert
Type: Tamper-Resistant, Self Testing, Decorator
Amps: 15
Gangs: 1
Color: Biscuit
Volts AC: 125
Mounting: Insert
Amps: 15
Color: Biscuit
Type: Tamper-Resistant, Self Testing, Decorator
Gangs: 1
Volts AC: 125