This product has been discontinued.

92.4W Round LED High Bay, 40K
Item #: 0000124
Cat #: JEBL 12L 40K 80CRI
UPC: 191848153840
Company wide:
0
in stock
Discontinued
Documents & Guides
LED High Bay, 92.4W, 120-277V, 0-10V Dimming, Lumens: 13286, CRI: 80, Color Temperature: 4000K, White Finish
Overview
LED High Bay, 92.4W, 120-277V, 0-10V Dimming, Lumens: 13286, CRI: 80, Color Temperature: 4000K, White Finish
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.
Also known as: 191848153840, JEBL 12L 40K 80CRI, LITJEBL12L40KWH***
Specifications
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 13 in |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 13000 |
| Wattage: | 92.400 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 92.400 |
| Dimmable: | Yes |
| Diameter: | 13 in |
| Lumens: | 13000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |