7-Day Timer, Programmable

Item #: 0000123

Cat #: STW700W

UPC: 078275149090

$ 119.91 EA
Company wide:
0 in stock
Documents & Guides
7-Day Time Switch, In-Wall, (42) Events Per Week, 120V AC, 60 Hz, Color: White, Features: Ascend Mobile App allows for quick scheduling and set up, Wi-Fi Connectivity, Remote Access, Voice Control Platform Integration.

Overview

7-Day Time Switch, In-Wall, (42) Events Per Week, 120V AC, 60 Hz, Color: White, Features: Ascend Mobile App allows for quick scheduling and set up, Wi-Fi Connectivity, Remote Access, Voice Control Platform Integration.

The Ascend Smart In-Wall Timer is a Wi-Fi enabled, 7-Day Programmable Timer. Using the Intermatic Ascend app, contractors can set up and schedule in a matter of minutes without a Wi-Fi connection. Homeowners and business owners will enjoy tech-forward features of Wi-Fi, remote access and voice integration. Additionally, the Ascend Smart In-Wall Timer offers flexibility of setup, scheduling and modification at the timer through its large LCD display or via the mobile app. Neutral required. Next generation timers with sleek, modern design and intuitive programming. Works with Amazon Alexa and Google Assistant; no hub required. Neutral required. Easily schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset.

Also known as: 078275149090, STW700W, IMTSTW700W

Specifications

Type: Programmable, Timer, WiFi, 7 Day
Volts AC: 120
Color: White
Type: Programmable, Timer, WiFi, 7 Day
Color: White
Volts AC: 120