Recp 50A 125/250V 3P4W H/L BK

Item #: 0000108

Cat #: CS6369

UPC: 040893674834

$ 92.36 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard

Overview

Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 040893674834, CS6369, CWDCS6369

Specifications

NEMA Configuration: Non-Nema
Color: Black
Amps: 50
Volts AC: 125
NEMA Configuration: Non-Nema
Amps: 50
Color: Black
Volts AC: 125