85-16 MULTI-MOLD

Item #: 0000097

Cat #: 85-16

UPC: 054007024033

$ 175.78 EA
Company wide:
0 in stock
Documents & Guides
3MÖ ScotchcastÖ Multi-Mold Resin Splice Kits 85 Series are a group of versatile splice kits for insulating and waterproofing odd-sized and odd-shaped splices in underground applications, up to 1000 volts. Splices may be inline, wye, X, butt and dead-end spliceconfigurations (for non-shielded cable) using split bolts, H tap or C tap compression connectors.

Overview

3MÖ ScotchcastÖ Multi-Mold Resin Splice Kits 85 Series are a group of versatile splice kits for insulating and waterproofing odd-sized and odd-shaped splices in underground applications, up to 1000 volts. Splices may be inline, wye, X, butt and dead-end spliceconfigurations (for non-shielded cable) using split bolts, H tap or C tap compression connectors.

3MÖ ScotchcastÖ Multi Mold Resin Splice Kit 85 Series includes a flexible film plastic mold, electrical insulating resin 2104, pressure sensitive adhesive film sealing strip and a comprehensive instruction booklet. Using split bolts, H tap or C tap compression connectors, it provides inline, wye, X, butt and dead end splice configurations. It has a flexible film plastic mold with a built in porous spacer web for ensuring proper thickness of insulating compound. The splice kit is perfect for direct burial applications, underground systems, joining of cable reel ends, cable failures and dig ins. RoHS 2011/65/EU Compliant?.

Also known as: 054007024033, 85-16, MMM8516

Specifications

Volts AC: 1kV
Allowable Gauge Range: 750
Volts AC: 1kV
Allowable Gauge Range: 750