Legend Plate, Standard, 30mm, Gray w/Black Text "START"

Item #: 0000090

Cat #: 800T-X547

UPC: 781180160288

Call for price
Company wide:
10 in stock
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "START", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Gray Text, "START", 30 mm, Type 4/13, Metal

Push buttons and signaling devices include a broad spectrum of operators. We offer push buttons, toggle switches, pendant stations, indicator lights, assembled operator stations, and operator station enclosures. Our audible and visual signaling devices include horns, loudspeakers, beacons, strobes, panel light bars and tower stack lights. They help to reduce downtime by signaling breakdowns and material shortages as well as alert operators of hazards.

Also known as: 781180160288, 800T-X547, ALB800TX547

Specifications

Color: Black/Gray
Size: 30 mm
Type: Start, LegendPlate
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Black/Gray
Type: Start, LegendPlate
Material: Aluminum
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4