Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment

Item #: 0000086

Cat #: 800T-XA

UPC: 662073195306

Call for price
Company wide:
42 in stock
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073195306, 800T-XA, ALB800TXA

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Size: 30 mm
Mounting: Base
Family / Style: 800T
Type: 1 N.O. / 1 N.C., Contact Block
Mounting: Base
Size: 30 mm
Family / Style: 800T