This product may not be available in all locations.

Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment
Item #: 0000086
Cat #: 800T-XA
UPC: 662073195306
Call for price
Company wide:
42
in stock
Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed
Overview
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073195306, 800T-XA, ALB800TXA
Specifications
| Type: | 1 N.O. / 1 N.C., Contact Block |
| Size: | 30 mm |
| Mounting: | Base |
| Family / Style: | 800T |
| Type: | 1 N.O. / 1 N.C., Contact Block |
| Mounting: | Base |
| Size: | 30 mm |
| Family / Style: | 800T |