Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Red/Yellow Knob

Item #: 0000083

Cat #: 194E-E32-1753-6N

UPC: 662468863278

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.

Also known as: 662468863278, 194E-E32-1753-6N, ALB194EE3217536N

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 32
Color: Red/Yellow
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Amps: 32
Family / Style: 194E
Volts AC: 690
Mounting: Door, Front
Color: Red/Yellow