
Enclosure, NEMA 4/12, Hinge Cover, 24" x 24" x 24"
Item #: 0000053
Cat #: PTRS242424G4
UPC: 783510235772
$ 1726.57 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinge Cover, Single Door, NEMA 4/12, 24 x 24 x 24 Inch, Steel/Gray
Overview
Enclosure, Hinge Cover, Single Door, NEMA 4/12, 24 x 24 x 24 Inch, Steel/Gray
ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510235772, PTRS242424G4, HOFPTRS242424G4
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Color: | Gray |
| Material: | Steel |
| Width: | 23.620 in |
| Height: | 24.090 in |
| Depth: | 24.020 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Material: | Steel |
| Height: | 24.090 in |
| Color: | Gray |
| Width: | 23.620 in |
| Depth: | 24.020 in |