Terminal Block, White, 25A, 600V AC/DC, 8.2mm

Item #: 0000025

Cat #: 1492-F1

UPC: 781180981531

Company wide:
0 in stock
Documents & Guides
Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package *** Rockwell Automation Preferred Product ***

Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.

Also known as: 781180981531, 1492-F1, ALB1492F1

Specifications

Type: Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Color: White
Volts DC: 300
Allowable Gauge Range: 22 - 14
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block
Family / Style: 1492
Amps: 25
Volts DC: 300
Special Program: Rockwell Automation Preferred Product
Volts AC: 300
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 22 - 14