Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 9.24), Size 1 (FLA 9.29)

Item #: 0000012

Cat #: W51

UPC: 781180154263

Call for price
Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 9.24), Size 1 (Full Load Amps 9.29), Size 2 (Full Load Amps 9.4) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 9.24), Size 1 (Full Load Amps 9.29), Size 2 (Full Load Amps 9.4) *** See Document Below for Other Amperages ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180154263, W51, ALBW51

Specifications

Type: Heater Element, W
IP/NEMA Rating: NEMA 1
Poles: 1
Standards: Build America Buy America Compliant
Type: Heater Element, W
Poles: 1
IP/NEMA Rating: NEMA 1
Standards: Build America Buy America Compliant