Starter, Overload, Heater Element, 4.93A, Full Load

Item #: 0000001

Cat #: P28

UPC: 781180172854

$ 19.84 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
Starter, Overload, Heater Element, 4.93 Amp, Full Load

Overview

Starter, Overload, Heater Element, 4.93 Amp, Full Load
Also known as: 781180172854, P28, ALBP28

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Type: Heater Element, P
Class: 20
Mounting: Device
Poles: 1