Search results
13 Found
United Copper
Dead-End Insulator. *** Discontinued ***
Item #: 0705961
CAT #: ASSI-25
UPC:
Company wide:
United Copper
Dead-End Insulator. *** Discontinued ***
Item #: 0676522
CAT #: ASSI-15
UPC:
Company wide:
United Copper
APD-2712100-125 27KV PORC CUT 27KV PORCELAIN FUSED CUTOUT 125BIL RATING
Item #: 0662200
CAT #: APD2712100125
UPC:
Company wide:
United Copper
IUSA 3"SPOOL INSULATOR ANSI ANSI CLASS 53-2 3" SPOOL INSULATOR SKY GRAY
Item #: 0676521
CAT #: ANSICLASS532
UPC:
Company wide:
United Copper
APD-1516100-110 15KV PORC CUT 15KV PORCELAIN FUSED CUTOUT 110BIL RATING - 16KAMP
Item #: 0662197
CAT #: APD1516100110
UPC:
Company wide:
United Copper
IUSA ASSI25LP POLYDE LONG PIN 27KV POLYMER DEADEND SILICONE INSULATOR WITH LONG PIN
Item #: 0790129
CAT #: ASSI25LP
UPC:
Company wide:
United Copper
APDP1516100-110 15KV POLY CUT 15KV POLYMER FUSED CUTOUT 110BIL
Item #: 0662202
CAT #: APDP1516100110
UPC:
Company wide:
United Copper
APD-2712100-150 27KV PORC CUT 27KV PORCELAIN FUSED CUTOUT 150BIL RATING
Item #: 0747889
CAT #: APD2712100150
UPC:
Company wide:
United Copper
APDP2712100-125 27KV POLY CUT 27KV POLYMER FUSED CUTOUT 125BIL
Item #: 0662204
CAT #: APDP2712100125
UPC:
Company wide:
United Copper
IUSA ASSI15LP POLYDE LONG PIN 15KV POLYMER DEADEND SILICONE INSULATOR W/ LONG PIN
Item #: 0788508
CAT #: ASSI15LP
UPC:
Company wide:
United Copper
APD-15/2712100-125 PORC CUT 15KV/27KV DUAL RATED FUSED PORCELAIN CUTOUT
Item #: 0662206
CAT #: APD152712100125
UPC:
Company wide:
United Copper
Dead-End Insulator. *** Discontinued ***
Dead-End Insulator, Material: Polymer, Voltage Class: 23.0 kV. Low Frequency Flashover (Dry): 130 kV. Low Frequency (Wet): 110 kV. Impulse Critical Flashover (Positive): 140 kV. Maximum Radio Influence Voltage at 500 kGz: <10 mV. Leakage Distance: 30.31". *** Discontinued ***
Item #: 0705961
CAT #: ASSI-25
UPC:
Category:
Dead End Insulators
Company wide:
United Copper
Dead-End Insulator. *** Discontinued ***
Dead-End Insulator, Material: Polymer, Voltage Class: 13.8 kV. Low Frequency Flashover (Dry); 90 kV. Low Frequency (Wet): 65 kV. Impulse Critical Flashover (Positive): 140 kV. Maximum Radio Influence Voltage at 500 kGz: <10 mV. Leakage Distance: 15.5". *** Discontinued ***
Item #: 0676522
CAT #: ASSI-15
UPC:
Category:
Dead End Insulators
Company wide:
United Copper
Cutout, Porcelain; 15 kV
Porcelain Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 110 BIL.
Item #: 0698535
CAT #: APD-1510100110
UPC:
Category:
Porcelain Fuse Cutouts
Company wide:
United Copper
APD-2712100-125 27KV PORC CUT 27KV PORCELAIN FUSED CUTOUT 125BIL RATING
APD-2712100-125 27KV PORC CUT
27KV PORCELAIN FUSED CUTOUT 125BIL RATING
Item #: 0662200
CAT #: APD2712100125
UPC:
Company wide:
United Copper
IUSA 3"SPOOL INSULATOR ANSI ANSI CLASS 53-2 3" SPOOL INSULATOR SKY GRAY
IUSA 3"SPOOL INSULATOR ANSI
ANSI CLASS 53-2 3" SPOOL INSULATOR SKY GRAY
Item #: 0676521
CAT #: ANSICLASS532
UPC:
Company wide:
United Copper
APD-1516100-110 15KV PORC CUT 15KV PORCELAIN FUSED CUTOUT 110BIL RATING - 16KAMP
APD-1516100-110 15KV PORC CUT
15KV PORCELAIN FUSED CUTOUT 110BIL RATING - 16KAMP
Item #: 0662197
CAT #: APD1516100110
UPC:
Company wide:
United Copper
IUSA ASSI25LP POLYDE LONG PIN 27KV POLYMER DEADEND SILICONE INSULATOR WITH LONG PIN
IUSA ASSI25LP POLYDE LONG PIN
27KV POLYMER DEADEND SILICONE INSULATOR WITH LONG PIN
Item #: 0790129
CAT #: ASSI25LP
UPC:
Company wide:
United Copper
APDP1516100-110 15KV POLY CUT 15KV POLYMER FUSED CUTOUT 110BIL
APDP1516100-110 15KV POLY CUT
15KV POLYMER FUSED CUTOUT 110BIL
Item #: 0662202
CAT #: APDP1516100110
UPC:
Company wide:
United Copper
10/4MC W/GND BLK WHT RED BLUE
10/4MC W/GND BLK WHT RED BLUE
Item #: 0179615
CAT #: MCASTRWGND
UPC:
Company wide:
United Copper
APD-2712100-150 27KV PORC CUT 27KV PORCELAIN FUSED CUTOUT 150BIL RATING
APD-2712100-150 27KV PORC CUT
27KV PORCELAIN FUSED CUTOUT 150BIL RATING
Item #: 0747889
CAT #: APD2712100150
UPC:
Company wide:
United Copper
APDP2712100-125 27KV POLY CUT 27KV POLYMER FUSED CUTOUT 125BIL
APDP2712100-125 27KV POLY CUT
27KV POLYMER FUSED CUTOUT 125BIL
Item #: 0662204
CAT #: APDP2712100125
UPC:
Company wide:
United Copper
IUSA ASSI15LP POLYDE LONG PIN 15KV POLYMER DEADEND SILICONE INSULATOR W/ LONG PIN
IUSA ASSI15LP POLYDE LONG PIN
15KV POLYMER DEADEND SILICONE INSULATOR W/ LONG PIN
Item #: 0788508
CAT #: ASSI15LP
UPC:
Company wide:
United Copper
APD-15/2712100-125 PORC CUT 15KV/27KV DUAL RATED FUSED PORCELAIN CUTOUT
APD-15/2712100-125 PORC CUT
15KV/27KV DUAL RATED FUSED PORCELAIN CUTOUT
Item #: 0662206
CAT #: APD152712100125
UPC:
Company wide:
13 Items found