Search results

80 Items found
Rothenberger

RTH 85789

Item #: 2301551
CAT #: 85789
UPC:
Company wide:
Rothenberger

RTH 85788

Item #: 2301550
CAT #: 85788
UPC:
Company wide:
Rothenberger

RTH 81722 SCROLL ASSEMBLY

Item #: 2275303
CAT #: 81722
UPC:
Company wide:
Rothenberger

RTH 85790

Item #: 2301552
CAT #: 85790
UPC:
Company wide:
Rothenberger

RTH 81671

Item #: 2301553
CAT #: 81671
UPC:
Company wide:
Rothenberger

120V 40 RPM Threading Machine

Item #: 0923748
CAT #: 63005
UPC: 767676630053
Company wide:
Rothenberger

Mini-Collins Threader

Item #: 0750664
CAT #: 00074
UPC: 767676000740
Company wide:
Rothenberger

Tri-Stand Chain Vise

Item #: 0750668
CAT #: 70752
UPC: 767676707526
Company wide:
Rothenberger

ROTHENBERGER 70241 GRAINGER ITEM NUMBER 53RF27

Item #: 2121077
CAT #: 70241
UPC:
Company wide:
Rothenberger

RTH P70160C PIPE WRENCH 14"

Item #: 0212176
CAT #: P70160C
UPC: 767676701609
Company wide:
Rothenberger

RTH 89163 ALLOY DIE SET

Item #: 0442835
CAT #: 89163
UPC:
Company wide:
Rothenberger

RTH 52027238

Item #: 0853288
CAT #: 52027238
UPC: 767676045109
Company wide:
Rothenberger

RTH 58182 TRI-POD STAND

Item #: 0822818
CAT #: 58182
UPC:
Company wide:
Rothenberger

RTH R04886042R LEVER W/SCREW

Item #: 0133832
CAT #: R04886042R
UPC: 767676860429
Company wide:
Rothenberger

RTH R04800571R FRAME

Item #: 0122736
CAT #: R04800571R
UPC: 767676005714
Company wide:
Rothenberger

RTH 22350 FLARING & SWAGING

Item #: 0753156
CAT #: 22350
UPC: 767676223507
Company wide:
Rothenberger

RTH 52500 DIE HEAD

Item #: 0726444
CAT #: 52500
UPC: 767676911756
Company wide:
Rothenberger

RTHR04800567R

Item #: 1832013
CAT #: R04800567R
UPC:
Company wide:
Rothenberger

DIES RIDGID NPT HSS 1/2" TO 1/2" TO 3/4"

Item #: 0186383
CAT #: 00218
UPC: 767676002188
Company wide:
Rothenberger

RTH 70164 WRENCH

Item #: 0933136
CAT #: 70164
UPC:
Company wide:
Rothenberger

RTH 70946X 2" NPT DIE

Item #: 0898016
CAT #: 70946X
UPC:
Company wide:
Rothenberger

RTH 21660 DEBURRING TOOL

Item #: 0118215
CAT #: 21660
UPC: 767676216608
Company wide:
Rothenberger

GRE RO4200548A STAND OPEN WHE

Item #: 0192568
CAT #: R04200548A
UPC: 767676910803
Company wide:
Rothenberger

RTH 70919X 3/4" NPT DIE

Item #: 0898012
CAT #: 70919X
UPC:
Company wide:
Rothenberger

RTH 85789

RTH 85789
Item #: 2301551
CAT #: 85789
UPC:
Company wide:
Rothenberger

RTH 85788

RTH 85788
Item #: 2301550
CAT #: 85788
UPC:
Company wide:
Rothenberger

RTH 81722 SCROLL ASSEMBLY

RTH 81722 SCROLL ASSEMBLY
Item #: 2275303
CAT #: 81722
UPC:
Company wide:
Rothenberger

RTH 85790

RTH 85790
Item #: 2301552
CAT #: 85790
UPC:
Company wide:
Rothenberger

RTH 81671

RTH 81671
Item #: 2301553
CAT #: 81671
UPC:
Company wide:
Rothenberger

120V 40 RPM Threading Machine

Threading Machine. Automatic Die Head, (2) Sets 1/2-2" Alloy Dies, Cutter, Reamer, Cutting Oil and Cutter Wheel.
Item #: 0923748
CAT #: 63005
UPC: 767676630053
Company wide:
Rothenberger

Mini-Collins Threader

Threader, Mini-Collins, Voltage: 115 AC, Current: 15 Amps, Threading Range: 1/8" to 2" for Pipe or Conduit & 1/4" to 1" for Bolt or Rod
Item #: 0750664
CAT #: 00074
UPC: 767676000740
Company wide:
Rothenberger

Tri-Stand Chain Vise

Tri-Stand Chain Vise, For use with 1/8" - 6" Diameter Conduit.
Item #: 0750668
CAT #: 70752
UPC: 767676707526
Company wide:
Rothenberger

ROTHENBERGER 70241 GRAINGER ITEM NUMBER 53RF27

ROTHENBERGER 70241 GRAINGER ITEM NUMBER 53RF27
Item #: 2121077
CAT #: 70241
UPC:
Company wide:
Rothenberger

RTH P70160C PIPE WRENCH 14"

RTH P70160C PIPE WRENCH 14"
Item #: 0212176
CAT #: P70160C
UPC: 767676701609
Company wide:
Rothenberger

RTH 89163 ALLOY DIE SET

RTH 89163 ALLOY DIE SET
Item #: 0442835
CAT #: 89163
UPC:
Company wide:
Rothenberger

RTH 52027238

RTH 52027238
Item #: 0853288
CAT #: 52027238
UPC: 767676045109
Company wide:
Rothenberger

RTH 58182 TRI-POD STAND

RTH 58182 TRI-POD STAND
Item #: 0822818
CAT #: 58182
UPC:
Company wide:
Rothenberger

RTH R04886042R LEVER W/SCREW

RTH R04886042R LEVER W/SCREW
Item #: 0133832
CAT #: R04886042R
UPC: 767676860429
Company wide:
Rothenberger

RTH R04800571R FRAME

RTH R04800571R FRAME
Item #: 0122736
CAT #: R04800571R
UPC: 767676005714
Company wide:
Rothenberger

RTH 22350 FLARING & SWAGING

RTH 22350 FLARING & SWAGING
Item #: 0753156
CAT #: 22350
UPC: 767676223507
Company wide:
Rothenberger

RTH 52500 DIE HEAD

RTH 52500 DIE HEAD
Item #: 0726444
CAT #: 52500
UPC: 767676911756
Company wide:
Rothenberger

RTHR04800567R

RTHR04800567R
Item #: 1832013
CAT #: R04800567R
UPC:
Company wide:
Rothenberger

DIES RIDGID NPT HSS 1/2" TO 1/2" TO 3/4"

DIES RIDGID NPT HSS 1/2" TO 1/2" TO 3/4"
Item #: 0186383
CAT #: 00218
UPC: 767676002188
Company wide:
Rothenberger

RTH 70164 WRENCH

RTH 70164 WRENCH
Item #: 0933136
CAT #: 70164
UPC:
Company wide:
Rothenberger

RTH 70946X 2" NPT DIE

RTH 70946X 2" NPT DIE
Item #: 0898016
CAT #: 70946X
UPC:
Company wide:
Rothenberger

RTH 21660 DEBURRING TOOL

RTH 21660 DEBURRING TOOL
Item #: 0118215
CAT #: 21660
UPC: 767676216608
Company wide:
Rothenberger

GRE RO4200548A STAND OPEN WHE

GRE RO4200548A STAND OPEN WHE
Item #: 0192568
CAT #: R04200548A
UPC: 767676910803
Company wide:
Rothenberger

RTH 70919X 3/4" NPT DIE

RTH 70919X 3/4" NPT DIE
Item #: 0898012
CAT #: 70919X
UPC:
Company wide:
80 Items found