Search results
20 Found
High Voltage
Cable Tester, 34 kV VLF
Cable Tester, 34 kV VLF for Testing up to 25kV Cables
Item #: 0141100
CAT #: VLF-34E
UPC:
Category:
Network Cable Testers
Company wide:
High Voltage
Cable Fault Locator/Thumper
Cable Fault Locator/Thumper, Input: 120 V, 60 Hz, 25 A, Hipot Output: 0 - 5/10/20 kVdc, Weight: 260 lbs.
Item #: 0141126
CAT #: CDS-2010U
UPC:
Category:
Network Cable Testers
Company wide:
High Voltage
Cable Tester, Tan Delta
Cable Tester, Tan Delta, Measurement Range: 1 - 34 kV peak/1 - 25 kV rms, Weight: 18 lbs.
Item #: 0141109
CAT #: TD-34E
UPC:
Category:
Network Cable Testers
Company wide:
High Voltage
Cable Tester, 65 kV VLF
Cable Tester, 65 kV VLF for Testing up to 35kV Cables
Item #: 0141117
CAT #: VLF-65E
UPC:
Category:
Network Cable Testers
Company wide:
High Voltage
GROUND STICK 88-113
GROUND STICK 88-113
Item #: 1448048
CAT #: 88113
UPC:
Company wide:
High Voltage
HVT 90-410 FOOT SAFETY SWITCH
HVT 90-410 FOOT SAFETY SWITCH
Item #: 2215407
CAT #: 90410
UPC:
Company wide:
High Voltage
GROUND 2AWG 20FT 88-025
GROUND 2AWG 20FT 88-025
Item #: 1448050
CAT #: 88025
UPC:
Company wide:
High Voltage
BAG ACCESSORY 32-004
BAG ACCESSORY 32-004
Item #: 1448056
CAT #: 32004
UPC:
Company wide:
High Voltage
INPUT LINE CORD 230V
INPUT LINE CORD 230V
Item #: 1448054
CAT #: 22499
UPC:
Company wide:
High Voltage
HVT 32-0392 SHIPPING CASE
HVT 32-0392 SHIPPING CASE
Item #: 2215408
CAT #: 320392
UPC:
Company wide:
High Voltage
HI-VOLT OUTPUT CABLE 88-506
HI-VOLT OUTPUT CABLE 88-506
Item #: 1448052
CAT #: 88506
UPC:
Company wide:
High Voltage
HVT 90-405 HAND SAFETY SWITCH
HVT 90-405 HAND SAFETY SWITCH
Item #: 2215406
CAT #: 90405
UPC:
Company wide:
High Voltage
INPUT LINE CORD 120V
INPUT LINE CORD 120V
Item #: 1448053
CAT #: 22504
UPC:
Company wide:
High Voltage
GRE/YEL GROUND 20FT 88-003
GRE/YEL GROUND 20FT 88-003
Item #: 1448049
CAT #: 88003
UPC:
Company wide:
High Voltage
SAFETY GROUND ASSY 88-005
SAFETY GROUND ASSY 88-005
Item #: 1448055
CAT #: 88005
UPC:
Company wide:
High Voltage
HEVILITE HL-834E-8LED-FL-INT
HEVILITE HL-834E-8LED-FL-INT
Item #: 2305152
CAT #: HL834E8LEDFLINT
UPC:
Company wide:
20 Items found