To Our Valued Customers: COVID-19 Update

nVent Eriflex 569200

Sort by:
Show:
40,010 Products
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 300 mm, Section: 10 mm, Width: 12 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Item # 0765209
Spacer Clamp, Height: 2.08", Length: 1.49", Screw Hole Diameter: 0.27" (7mm). For use with Flexibar with width no more than 32 mm.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 200 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 250 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
$20.24 EA
Usually ships in 2-4 days
Co Wide: 103
in Cart
Spiralwrap. Black Polyethylene. Internal Diameter: 0.315". Length: 328 ft. Includes: Zipflex Installation Tool.
$411.41 EA
Usually ships in 2-4 days
Co Wide: 13
in Cart
Spiralwrap. Black Polyethylene. Internal Diameter: 0.787". Length: 98.43 ft. Includes: Zipflex Installation Tool.
Spiralwrap. Black Polyethylene. Internal Diameter: 0.984". Length: 65.62 ft. Includes: Zipflex Installation Tool.
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

Material

 

IP/NEMA Rating

 

Type

 
More...

Color

 

ProductWidth

 

ProductHeight

 

Mounting

 

ProductDepth

 

Length

 

Diameter