Thomas Lighting SL8400

Sort by:
Show:
80,679 Products
Item#: 98301
Liquidtight Connector, Straight, 1 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
Item#: 59875
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with "N" Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Includes: Nails, High Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Item#: 317419
1-Gang, Nail-On, Range/Dryer Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 30".
Item#: 456706
THOMAS&BETTS FP200-2
Item#: 77137
Liquidtight Connector, 90°, 3/4 Inch, Material: Malleable Iron, Insulated.
Item#: 77136
Liquidtight Connector, 90°, 1/2 Inch, Material: Malleable Iron, Insulated.
Item#: 534500
Mfg: Genesis
(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***
Item#: 204501
Non-Metallic Liquidtight Connector, 1/2 inch, Bullet Style, Straight. For Use With Liquidtight Non-Metallic Type B Conduit Or Liquidtight Non-Metallic Tubing, Xtraflex
Item#: 254908
Crimp Connector Splice Cap Insulator, Non-Metallic, 600V. Conductor Range: 18 - 12 AWG. Package of 50.
Item#: 208556
Non-Metallic Liquidtight Connector, 1/2 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit
Item#: 419941
Liquidtight Connector, 90°, 1 1/2 Inch, Material: Malleable Iron, Insulated.
Item#: 98304
Liquidtight Connector, 45°, 1 Inch, Material: Malleable Iron, Insulated.
Item#: 232616
Wiring Duct Cover for 1-1/2" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray.
Item#: 390326
Crimp Connector Splice Cap, Nylon Self-Insulated, 600V, Conductor Range: 18 - 16 AWG.
Item#: 98180
Standard Cable Tie, Non-Releasable. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: White. Package Quantity: 100.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 
More...

Material

 
More...

VoltsAC

 

Wattage

 

Light Technology

Mounting

 

Family/Series

Poles

 

Amps

 

Info & Services

Catalogs