Thomas Lighting SL8400

Sort by:
Show:
80,732 Products
Item#: 70477
Mfg: Eaton
30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Item#: 70478
Mfg: Eaton
30 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Item#: 168434
60 - 150 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxD: 1-11/16"x2-1/4"x6-1/4". UL listed for Dry Locations.
Add to Cart for Price,
Co Wide: 53
Item#: 178252
15 - 60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxL: 1-1/8"x1-1/2"x2-3/4". UL listed for Dry Locations.
Add to Cart for Price,
Co Wide: 65
Item#: 59872
3-1/2" Diameter, Old Work Fixture Box, Phenolic, Depth: 2-1/8". Cubic Inches: 14". Fixture Weight: 15 lbs (Walls Only). Includes: #9 Snap-In Bracket, High Clamps.
Made in USA
Item#: 580593
Mfg: Eaton
30 Amp, 2-Pole (N.O.), NEMA Electrically Held Lighting Contactor, 600V Rated, 265/277 VAC 50/60 Hz Coil. Unit can support a maximum of 12 poles with the addition of Power Poles. ***The Power Poles are Field Convertible to N.C.***
Item#: 554398
Wire Spool, Thomas Wheeler Wire Spool - For NM-B, MC Cable & Flex Pulling - Collapsible
Item#: 822572
Mfg: Hoffman
Fluorescent Light, 120V, 18-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.
Item#: 281993
Mfg: Eaton
30 Amp, 4-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Item#: 830656
Mfg: Hoffman
Fluorescent Light, 120V, 15-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.
Item#: 802744
Mfg: Genesis
(2) 14 AWG Conductors, Stranded Copper, Black, 150V, 100 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1021***
Item#: 58758
Standard Cable Tie, Non-Releasable. Length: 13" (330.2 mm). Width: 0.270" (6.858 mm). Color: White. Package Quantity: 50.
Item#: 98304
Liquidtight Connector, 45°, 1 Inch, Material: Malleable Iron, Insulated.
Item#: 402936
Liquidtight Connector, 90°, 2 Inch, Material: Malleable Iron, Insulated.
Item#: 98309
Liquidtight Connector, 90°, 1 1/4 Inch, Material: Malleable Iron, Insulated.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 
More...

Material

 
More...

VoltsAC

 

Wattage

 

Light Technology

Mounting

 

Family/Series

Poles

 

Amps

 

Info & Services

Catalogs