To Our Valued Customers: COVID-19 Update

Samlex America SAM-450-12

Sort by:
Show:
81,527 Products
Modified Sine Inverter. 12 VDC Input, 115 VAC Output, 450W Output Power. 2 Outlets and 1 USB port.
8 Amp Charge Controller. Designed for 12 V nominal solar panels and 12 V battery systems. 3 Stage charging (Bulk, Absorption, Float) for 100% return of capacity and long battery li...
350 Watt Pure Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2 Outlets, Universal Circuit Protection, USB Charging Ports.
150 Watt Polycrystalline Off Grid Solar Module, 20' Wire, Mounting Brackets & Hardware.
Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 800W Output Power. 2 Outlets and 1 USB port.
Dimmable LED Lamp, 6.4W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25000 Hours, *...
1500 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.
Dimmable LED, 6.4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips PN# 47033-6. Up to a 35W...
10 Watt, Polycrystalline, 12.5" x 10" x 0.53". SunCharger SC-10 is designed for trickle charging of 12 V nominal rechargeable Lead Acid batteries.
5 Watt, Polycrystalline, 12.5" x 10" x 0.53". SunCharger SC-05 is designed for trickle charging of 12 V nominal rechargeable Lead Acid batteries.
Item # 0064176
Mfr: 3M
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (R...
Fiber Optic Cable, Tight Buffer, Single-Mode, 12 Strand, 900 Micron, Corning glass, OFNP, Plenum, Indoor/Outdoor, dry, super absorbent polymers elimate water migration, Jacket Diam...
Fiber Optic Cable, Multimode, 12 Strand, 50 Micron, OFNP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Black , Standard: OM3
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

IP/NEMA Rating

 

Color

 

Type

 
More...

Material

 
More...

Gauge

 

VoltsAC

 

Mounting

 

Length

 

Wattage

 

Amps