Richards Mfg BHLC-102

Sort by:
Show:
24,942 Products
RICHARDS BSC-2/0-IB
Call for Price
Usually ships in 2-4 days
Co Wide: 100
in Cart
Grounding Kit, Cold-Shrink & Braid with Constant Force Spring. Includes: Grounding Strap Clip for Tape Shield Conductor 0.495" - 0.98".
200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 2 AWG. Cable Insulation Range: 0.635" - 0.905". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.
200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 1/0 AWG. Cable Insulation Range: 0.635" - 0.905". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.
200 Amp, 15 kV Class, Load Break Elbow without Test Point. Connector Size: 2 AWG. Cable Insulation Range: 0.635" - 0.905". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.
Item # 0028686
Mfr: Ideal
Wire Marker Booklet, Legend: A-Z, 0-15, +, -, / (10 each), Includes: 1-1/2" Markers, 10-Page Booklet
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1 or 2) F48T12(PG17)/VHO or 1) F60T10/VHO, F72T...
Item # 0856539
Mfr: Leviton
miniZ™ Dimming Power-Pack, Zones: 2, Relays: 2, Voltage: 120V or 277VAC, Dimming: Fluorescent, Non-Dimmed, and 0-10V, Weight: 3.3lbs.
Assembled Stack Light, Incandescent, Color: Red, Green, Amber, Voltage: 120V AC, 102 Series, NEMA 3R, 4X, Height: 15.50" Diameter: 3.00".
Item # 0794683
Daylight Sensor, LightSaver Series, Closed Loop Photosensor, Automatic Commission.
Digital Wall Switch, 2-Button, Multi-Location, Infrared Transceiver, Color: White.
Item # 0020537
Vibrating Bell, Diameter: 10", Depth: 2-1/4", 102 dB @ 10 M, Surface Mount, Color: Gray. Requires Vibrating Mechanism.
Item # 0048377
Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 10 Solid - 6 Solid, Conductor Diameter: .102 - .162". For use with Copper and Copperweld Conductors.
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.
Vibrating Bell, 24 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Color: Gray.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 

Material

 

NEMAConfiguration

 

IP/NEMA Rating

 

Mounting

 

VoltsAC

 

Family/Series

Amps

 

Gauge

 

Info & Services

Catalogs