Powerline Hardware P9112

Sort by:
Show:
4,551 Products
Guy Hook, Base Length: 2 1/2", Hole Diameter: 11/16", Tensil Strength: 12,400 lbs.
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Forged Oval Eye Nut. Slot Size: 1 3/4" x 1 1/2", Bold Diameter: 5/8". Hot Dip Galvanized Steel.
$4.43 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
Porcelain Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 95 BIL.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5 kV.
Strain Insulator, Material: Porcelain. Size: 4-1/4" Length, 2-7/8" Width. Hole Diameter: 7/8". Tensile Strength: 12,000 lbs.
Anchor, Expanding Type. Hole Diameter: 8". For use with Rod Diameters: 5/8" & 3/4".
Square Flat Washer. Size: 2-1/4" x 2-1/4", 3/16" Thickness, 11/16" Hole Diameter, 5/8" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Material

 

Color

 

Gauge

 

Length

 

Diameter

 

VoltsAC

 

Size

 

Family/Series

Mounting

 

Info & Services

Catalogs