Powerline Hardware P561GR

Sort by:
Show:
3,530 Products
Pin-Type Insulator, High Voltage, Pin Hole Diameter: 1-3/8". Recommended Pin Length: 6". Leakage Distance: 13". Cantilever Strength: 2,500 lbs. Typical Voltage Class...
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
Silicone Cutout. Voltage: 27 kV. Continuous Current: 100 Amp. Interrupting Current: 12 kA. Voltage Insulation Strength: 150 BIL.
Silicone Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 110 BIL.
Porcelain Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 95 BIL.
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 4". Leakage Distance: 4". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 4.8 ...
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5...
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
Strain Insulator, Material: Porcelain. Size: 4-1/4" Length, 2-7/8" Width. Hole Diameter: 7/8". Tensile Strength: 12,000 lbs.
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 30". Hole Distance: 28". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 28". Hole Distance: 26". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Anchor, Expanding Type. Hole Diameter: 8". For use with Rod Diameters: 5/8" & 3/4".
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Material

 

Gauge

 

Color

 

Length

 

Diameter

 

VoltsAC

 

Family/Series

Range

 

Size

 

Mounting

 

Info & Services

Catalogs