Penn-Union BBCU 100

Sort by:
Show:
74,506 Products
Item # 0048085
Copper Compression Sleeve, Long Barrel, Wire Size: 6 AWG. Wire Diameter: .184". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0048083
Copper Compression Sleeve, Long Barrel, Wire Size: 4 AWG. Wire Diameter: .232". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0048080
Copper Compression Sleeve, Long Barrel, Wire Size: 2 AWG. Wire Diameter: .292". Suitable for Grounding, Bonding and Direct Burial Applications.
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 10...
Item # 0048084
Copper Compression Sleeve, Long Barrel, Wire Size: 4/0 AWG. Wire Diameter: .728". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0526576
Copper Compression Sleeve, Long Barrel, Wire Size: 8 AWG. Wire Diameter: .146". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0048077
Copper Compression Sleeve, Long Barrel, Wire Size: 1 AWG. Wire Diameter: .332". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0048074
Copper Compression Sleeve, Long Barrel, Wire Size: 350 MCM. Wire Diameter: .682". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0205258
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1-1/4" - 2".
Item # 0205264
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).
Item # 0048310
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Item # 0232866
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .162 - .232", Run Conductor Range: 6 Solid - 4 Stranded, Tap Conductor Range: 4 Solid - 4 Stranded. Tap Conductor Diam...
Item # 0205260
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1/2" - 1".
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Material

 
More...

Color

 

Type

 
More...

VoltsAC

 

Wattage

 

Gauge

 

Amps

 

Mounting

 

Diameter

 

Length

 

Info & Services

Catalogs