Onix System USA ONDV670IR/922

Sort by:
Show:
28,037 Products
Color HD-TVI Dome Camera, 2 Megapixel, 1/2" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.01 Lux, 0 Lux (IR On, 60'), Lens: 2.8mm, Power: 12VDC. Power Draw: 3 watts. Ou...
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (9) Rated Fuse Protected Outputs 2 Amp, Configuration: 12VDC @ 5A, Input: 115VAC.
CCTV Mini Balun, Screw Terminal to BNC Balun, Distance: TVI 660 Feet, HD-TVI UTP
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
Metal Wall Mount for Model Numbers - IPD2MIR-T28, IPD4MIR-T28 & IPD8MEXIR28
Wall Mount Power Supply, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC.
1/3" CMOS, WDR, ICR, 0.02lux, 2688x1520, 20fps, 4mm, IP67, DC12V & PoE, WDR, 3D DNR, BLC, IR Range 100ft.
2 Megapixel Resolution (1920 x 1080) Door Bell IP Camera, Supports Two-Way Audio/Video, 180° Horizontal Field of View, 96° Vertical Field of View, Call Button
Male 2.1mm DC Connector to Screw Down Terminal Block. Typically used on camera end to provide power connection.
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.
4K Ultra HD Kit - (1) 4ch 4K Ultra HD NVR 1TB & (4) 2 Megapixel 4mm Fixed Lens IR Indoor/Oudoor Plug-n-Play Bullet Cameras PoE
HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm,...
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Material

 
More...

Color

 

Family/Series

VoltsAC

 

Length

 

Mounting

 

Diameter

 

ProductWidth

 

ProductHeight

 

Info & Services

Catalogs