Onix System USA HD8CH1202TB

Sort by:
Show:
26,568 Products
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (9) Rated Fuse Protected Outputs 2 Amp, Configuration: 12VDC @ 5A, Input: 115VAC.
Color HD-TVI Dome Camera, 2 Megapixel, 1/2" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.01 Lux, 0 Lux (IR On, 60'), Lens: 2.8mm, Power: 12VDC. Power Draw: 3 watts. Ou...
Metal Wall Mount for Model Numbers - IPD2MIR-T28, IPD4MIR-T28 & IPD8MEXIR28
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
1/3" CMOS, WDR, ICR, 0.02lux, 2688x1520, 20fps, 4mm, IP67, DC12V & PoE, WDR, 3D DNR, BLC, IR Range 100ft.
2 Megapixel Resolution (1920 x 1080) Door Bell IP Camera, Supports Two-Way Audio/Video, 180° Horizontal Field of View, 96° Vertical Field of View, Call Button
4K Ultra HD Kit - (1) 4ch 4K Ultra HD NVR 1TB & (4) 2 Megapixel 4mm Fixed Lens IR Indoor/Oudoor Plug-n-Play Bullet Cameras PoE
Male 2.1mm DC Connector to Screw Down Terminal Block. Typically used on camera end to provide power connection.
CCTV Mini Balun, Screw Terminal to BNC Balun, Distance: TVI 660 Feet, HD-TVI UTP
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.
Wall Mount Power Supply, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC.
HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm,...
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Material

 
More...

Color

 

Family/Series

VoltsAC

 

Length

 

Mounting

 

Diameter

 

ProductWidth

 

ProductHeight

 

Info & Services

Catalogs