To Our Valued Customers: COVID-19 Update

Milwaukee 48-32-2101

Sort by:
Show:
121,286 Products
Kit 23 PC TiN SHOCKWAVE™, (1) 9/64" Titanium SHOCKWAVE™ (48-89-4606), (2) 7/64" Titanium SHOCKWAVE™ (48-89-4604), (1) 7/32" Titanium SHOCKWAVE™ (48-89-4611), (2) 5/64" Titanium SHO...
#2 Phillips Shockwave™ 6" Power Bit 48-32-4802
$5.60 EA
Usually ships in 2-4 days
Co Wide: 67
in Cart
Titanium Drill Bit Kit, 20 Piece, 3-Sided Shank, Includes: (2) 1/8", (2) 7/64", (2) 3/32", (2) 5/64", (2) 1/16", (1) 9/64", (1) 5/32", (1) 11/64", (1) 3/16", (1) 13/64", (1) 7/32",...
Drill Bit, Masonry, 4-Cutter, Length: 6", Diameter: 5/32", Shank: SDS.
Drill Bit, Masonry, Length: 7", Diameter: 5/32", Shank: SDS.
Drill Bit Set, Thunderbolt, Black Oxide, Shank Type: 3-Flat, Point Type: Split Point, Includes: (2) 1/16", (2) 5/64", (1) 3/32", (1) 7/64, (2) 1/8", (1) 9/64", (1) 5/32", (1) 11/64...
36-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Insert Magnetic Nut Driver, (1) Insert 3/8" Socket Adapter, (1) 5/16" Insert Magnetic Nut Driver, (1) SHOCKWAVE™ 6" Magnetic ...
22 Piece Shockwave Bit Kit, Includes: 1" Phillips Bits [(1) P1, (3) P2, (2) P3], 1" Square Bits [(1) S1, (3) S2, (1) S3], 1" Torx Bits [(1) T10, (1) T15, (1) T20, (1) T25, (1) T27,...
32-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Magnetic Nut Driver, (1) 5/16" Magnetic Nut Driver, (1) SHOCKWAVE™ Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit ...
Step Bit, Diameters: 3/16" - 7/8", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gaug...
10 Piece Shockwave™ Red Helix™ Titanium Drill Bit Set, Includes: 1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", 3/8".
Item # 0051390
M4 4V Screwdriver, 2-speed gearbox: 200/600 RPM, 44 in-lbs of torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 1 M4™ 2.0 Batteries, M4™ Charger
Shockwave Compact Magnetic Bit Tip Holder, Length: 3", Diameter: 0.433".
Impact Adapter, Hex Shockwave, Adapter Type: 1/4" Hex to 3/8" Socket, ***Adapter Only***
Item # 0009544
M4 4V Screwdriver, 2-speed gearbox: 200/600 RPM, 44 in-lbs of torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 2 M4™ 2.0 Batteries, M4™ Charger
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 
More...

Material

 
More...

VoltsAC

 

Length

 

Diameter

 

Mounting

 

IP/NEMA Rating

 

Wattage

 

Amps