Line Hardware SLC-462-N

Sort by:
Show:
56,970 Products
Item # 0201535
(2) 1.5V, Alkaline, N Batteries, Zinc-Manganese Dioxide, Average Capacity: 1,000 mAh at 25 mA.
Item # 0015759
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Underground Feed and Overhead, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". Line and Load lug wir...
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Guy Hook, Base Length: 2 1/2", Hole Diameter: 11/16", Tensil Strength: 12,400 lbs.
A Bonding Strap Expansion Joint is required for thermal expansion for rows exceeding 100 feet of rail. The kit comes with a bonding strap and hardware to secure the strap to the r...
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$15.34 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5 kV.
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.
Silicone Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 110 BIL.
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Porcelain Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 95 BIL.
Anchor, Expanding Type. Hole Diameter: 8". For use with Rod Diameters: 5/8" & 3/4".
Strain Insulator, Material: Porcelain. Size: 4-1/4" Length, 2-7/8" Width. Hole Diameter: 7/8". Tensile Strength: 12,000 lbs.
$4.86 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Material

 
More...

Color

 

Gauge

 

VoltsAC

 

Mounting

 

Poles

 

Amps

 

IP/NEMA Rating

 

Length

 

Info & Services

Catalogs